Beli insulation cap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Tcv Cap
    52%
    Mulai

    Rp9.900

    TRUSCO Tcv Cap
    Deskripsi:
    -Insulated cap such as a crimped terminal to a vinyl electric wire.-Most suitable for color-specific display because there are six color variations.-As an insulated cap for terminals.
  2. NICHIFU Insulation Cap
    Mulai

    Rp6.900

    NICHIFU Insulation Cap
    atribut:
    • Material (Insulator): PVC
    • Operating Temperature Range: 60°C (Max)
    • Rated Voltage: 600V
    • Standard: JSIA standard product (Japan Switchboard Manufacturers Association Standard)
  3. NICHIFU Insulating Cap
    50%
    Mulai

    Rp31.900

    NICHIFU Insulating Cap
    atribut:
    • Finishing Material: Polyvinyl Chloride
    • Maximum Working Temperature (°C): 60
  4. NICHIFU Insulation Cap for Giboshi Terminal (Penutup Kabel/Wire End Cap)
    Mulai

    Rp669.900

    NICHIFU Insulation Cap for Giboshi Terminal (Penutup Kabel/Wire End Cap)
    atribut:
    • Color: Transparent
    • Material (Insulator): Vinyl chloride
    • Dimension L1: 2.5mm
    • Operating Temperature Range: 60°C (Max)
    • Rated Voltage: 300V
  5. monotaro Insulating Sleeve For Bullet Terminal Separation Type (Rumah Soket)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp70.900

    monotaro Insulating Sleeve For Bullet Terminal Separation Type (Rumah Soket)
    Deskripsi:
    You can use it for insulation after terminal crimping. -Because it uses PVC (soft), it has high flexibility, it closely adheres to the terminals and protects and insulates the terminals.
    atribut:
    • Compatible: Separation Type Giboshi Terminal
    • Material: PVC (Soft)
  6. DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    27%
    Mulai

    Rp5.900

    DV Crimp Sleeve Vinyl (Selongsong Sambungan)
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  7. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

  8. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    71%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

  9. NICHIFU High Temperature Sleeve
    Mulai

    Rp5.399.900

    NICHIFU High Temperature Sleeve
    atribut:
    • Total Length (mm): 15
    • Compatible Tool: for Bare Crimp Terminal/Sleeve Tool
    • Finish Material: Terminal: Nickel material
    • Type: B Shape
  10. DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    47%
    Mulai

    Rp109.900

    DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  11. NICHIFU Insulation Terminal TIC Cap (Penutup Kabel)
    Mulai

    Rp969.900

    NICHIFU Insulation Terminal TIC Cap (Penutup Kabel)
    atribut:
    • Maximum Operating Temperature (°C): 60
    • Rated Voltage (V): 600
    • Material: PVC
  12. NICHIFU Insulated Terminal
    Mulai

    Rp409.900

    NICHIFU Insulated Terminal
    atribut:
    • Compliant: RoHS10
    • JIS standard product: x
    • Material: Terminal = Brass (electro-tin plating); Sleeve = Oxygen-free copper tube (electro-tin plating); Insulator = Nylon
    • Operating Temperature Range (°C): -40 to 105
    • Rated Voltage (V): 300
  13. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  14. monotaro Insulation Cap (Penutup Kabel/Wire End Cap)
    Mulai

    Rp19.900

    monotaro Insulation Cap (Penutup Kabel/Wire End Cap)
    Deskripsi:
    As wiring terminals.
    atribut:
    • Material: PVC
    • Kind: Insulation cap for bare crimp terminal
    • Rated Voltage (V): 600
Daftar Harga insulation cap Terbaru November 2026
TRUSCO Tcv CapRp9.900
NICHIFU Insulation CapRp6.900
NICHIFU Insulation CapRp24.900
NICHIFU Insulating CapRp31.900
NICHIFU Insulation Cap for Giboshi Terminal (Penutup Kabel/Wire End Cap)Rp669.900
monotaro Insulating Sleeve For Bullet Terminal Separation Type (Rumah Soket)Rp70.900
WEIDMULLER Cable Lug Terminal EndRp989.900
Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp389.900
DV Crimp Sleeve Vinyl (Selongsong Sambungan)Rp5.900
KSP Terminal Vinyl Insulation (Terminal Insulasi Vinil)Rp5.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)